This product requires certification to purchase.

100 in. Gas Line Marking Labels in White

You last purchased this on
 
Jones Stephens

100 in. Gas Line Marking Labels in White

  • Fast #
  • Part #JJ40481
  • Item #1590664
  • Manufacturer Part #J40481
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

100 in. Gas Line Marking Labels in White

  • Fast #
  • Part #JJ40481
  • Item #1590664
  • Manufacturer Part #J40481
4.8 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Yellow self adhesive stickers - 0.5" x 2"
  • Clearly identifies gas lines from other utility and water lines
  • Requires Certification

Documents


Specifications

Application:
Marking, Gas
Color Finish Name:
White
Height:
1/10 in
Length:
4-4/5 in
Number of Pieces:
100 Piece
Tool Type:
Decal
Width:
9/10 in