This product requires certification to purchase.

100 psi Gas Test Gauge Assembly

You last purchased this on
 
Jones Stephens

100 psi Gas Test Gauge Assembly

  • Fast #
  • Part #JG64100
  • Item #30724
  • Manufacturer Part #G64100
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

100 psi Gas Test Gauge Assembly

  • Fast #
  • Part #JG64100
  • Item #30724
  • Manufacturer Part #G64100
4.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Steel case construction
  • 3/4" FPT brass lower connection
  • 2" face
  • 0-100 psi
  • 2 # increments
  • Bourdon tube style
  • Grade Class B
  • Requires Certification

Specifications

Color Finish Name:
Black
End Connection 1:
FPT
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Height:
3-19/25 in
Length:
2-43/50 in
Material:
Steel
Pressure - High:
100
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.