This product requires certification to purchase.

11-3/8 LONG BASIN WRCH

You last purchased this on
 
Jones Stephens

11-3/8 LONG BASIN WRCH

  • Fast #
  • Part #JB11011
  • Item #1137375
  • Manufacturer Part #B11011
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

11-3/8 LONG BASIN WRCH

  • Fast #
  • Part #JB11011
  • Item #1137375
  • Manufacturer Part #B11011
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Spring-hinged jaw
  • Telescoping body allows for easier use in hard-to-reach areas
  • Swivel head operates from either right or left side
  • Use on hard-to-reach basin nuts, ballcocks and flush valves
  • Requires Certification

Documents


Specifications

Height:
1 in
Length:
11-3/8 in
Weight:
0.11 lb
Width:
5 in