This product requires certification to purchase.

12-1/2 in. Water Wrench Key

You last purchased this on
 
Jones Stephens

12-1/2 in. Water Wrench Key

  • Fast #
  • Part #JM07002
  • Item #3707257
  • Manufacturer Part #M07002
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

12-1/2 in. Water Wrench Key

  • Fast #
  • Part #JM07002
  • Item #3707257
  • Manufacturer Part #M07002
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Designed to open and close water boxes with ease and to turn off water at meter
  • Combination of water meter box key and water valve wrench
  • Solid brass one-piece construction
  • Angled design gets in to tight spaces
  • Long arm provides additional leverage
  • Two valuable tools often used together in one!
  • Water meter box dimensions may vary. Please refer to the product specifications prior to purchase.
  • Requires Certification

Documents


Specifications

Color Finish Name:
Brass
Handle Material:
Brass
Handle Type:
Lever
Height:
7/10 in
Length:
11-3/5 in
Material:
Steel
Number of Tools Included:
1
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Tool Type:
Meter Pit Key, Meter Wrench
Waterworks Application:
Water
Weight:
0.9 lb
Width:
3-3/4 in