This product requires certification to purchase.

12 CI ANG PATT TEST PLUG

You last purchased this on
 
Jones Stephens

12 CI ANG PATT TEST PLUG

  • Fast #
  • Part #JT39012
  • Item #2475629
  • Manufacturer Part #T39012
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

12 CI ANG PATT TEST PLUG

  • Fast #
  • Part #JT39012
  • Item #2475629
  • Manufacturer Part #T39012
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Maximum 10 PSI
  • To test cast iron soil pipe drainage systems
  • Cold water ONLY
  • Requires Certification

Specifications

Height:
19 in
Length:
7-4/5 in
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Size:
12 in
Weight:
26.2 lb
Width:
11 in