This product requires certification to purchase.

12 in. 17 ga Threaded Extension Tube in Chrome Plated

You last purchased this on
 
Jones Stephens

12 in. 17 ga Threaded Extension Tube in Chrome Plated

  • Fast #
  • Part #JP38089
  • Item #3705156
  • Manufacturer Part #P38089
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

12 in. 17 ga Threaded Extension Tube in Chrome Plated

  • Fast #
  • Part #JP38089
  • Item #3705156
  • Manufacturer Part #P38089
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • CUPC listed
  • UPC listed
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Connection Type:
Threaded
Diameter:
1-1/2 in
Gauge (metal):
17 ga
IAPMO Listed:
Yes
Length:
12 in
Material:
Brass
Product Type:
Extension Tube
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.