12 in. Pipe Saw
12 in. Pipe Saw
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For smooth, fast, accurate cutting of plastic, pipe, and wood
- Tri-edge ground teeth cuts through material like a knife (17 TPI)
- Blade design cuts on pull-stroke for fast accurate cutting action with much less effort
- Flexible blade allows flush cutting without marring adjacent surface
- Replacement blade available to fit Orange Comfort Control Handle
- Strong, thin, flexible blade for less resistance while cutting material
- Orange handle accepts all Jones Stephens E-Z Stroke blades
Documents
Specifications
- Application:
- Residential
- Blade Length (in):
- 12 in
- Color Finish Name:
- Orange
- Handle Material:
- ABS
- Height:
- 3-1/4 in
- Length:
- 18-1/2 in
- Material:
- High Carbon Steel
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Saw Type:
- Pipe
- Tool Type:
- PVC Saw
- Weight:
- 4.61 lb
- Width:
- 3/4 in