12 in. Water Meter Box and Solid Green Lid
12 in. Water Meter Box and Solid Green Lid
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Note: For non-vehicular applications. Concrete and asphalt installations are not recommended for plastic parts.
Documents
Specifications
- Color Finish Name:
- Black
- Height:
- 12 in
- Length:
- 16 in
- Material:
- Plastic
- Product Type:
- Standard
- Waterworks Application:
- Water
- Weight:
- 8.45 lb
- Width:
- 12 in