12 oz. Instant Sealant
12 oz. Instant Sealant
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Flame resistant
- Fills holes and cracks
- Deadens sound
- Insulates against air conditioning and heat loss
- Prevents passage of dirt, water and insects
- Spray in any position
- UPS GROUND AND MOTOR FREIGHT ONLY
- CARTON QUANTITIES ONLY
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Height:
- 9-1/10 in
- Length:
- 8-3/5 in
- Material:
- Foam, Plastic
- Material Type:
- Polyurethane
- NSF Certified:
- No
- Product Type:
- Sealant
- Size:
- 12 oz
- UL Listed:
- No
- Width:
- 11-2/5 in