This product requires certification to purchase.

#12 Phillips Flat Head Wood Screw

You last purchased this on
 
Jones Stephens

#12 Phillips Flat Head Wood Screw

  • Fast #
  • Part #JF33301
  • Item #3706610
  • Manufacturer Part #F33301
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

#12 Phillips Flat Head Wood Screw

  • Fast #
  • Part #JF33301
  • Item #3706610
  • Manufacturer Part #F33301
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 100
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Solid brass construction
  • Flat Phillips head
  • CARTON QUANTITIES ONLY
  • Quality flared end fittings to create a metal to metal seal in critical applications
  • Durable stainless steel 304. Corrosion resistant.
  • Coated connectors add additional safety in highly corrosive environments or in areas where caustic chemicals are located
  • Requires Certification

Documents


Specifications

Drive Type:
Phillips
FM Approved:
No
Height:
4-1/10 in
Length:
1-3/5 in
Material:
Brass
Product Type:
Flat Phillips Head
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Screw Head:
Flat Head
Thread Length:
1.5
Thread Size:
12 mm
UL Listed:
No
Width:
2-9/10 in