12 x 12 in. Plastic Access Panel
12 x 12 in. Plastic Access Panel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Provides easy access for future repairs and maintenance to plumbing or electrical wiring behind the wall
- Quick and easy installation
- Countersunk screw holes in corners for wall surface installation - No framing needed
- Constructed of high-impact, semi-transparent natural polystyrene material
- Beveled edge design for a smooth transition from the panel to the wall
- Do not install near an open flame or in an area of excessive heat. Check local building codes for acceptance.
- Overall dimensions 12" x 12"
Documents
Specifications
- Application:
- Wall
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 12 in
- Material:
- Plastic
- Material Type:
- Polystyrene
- Panel Door Plate Type:
- Access Panel
- Size:
- 12 in x 12 in
- Width:
- 12 in