This product requires certification to purchase.

12 x 12 x 6 in. Floor Mount Porcelain Coated Cast Iron Floor Sink

You last purchased this on
 
Jones Stephens

12 x 12 x 6 in. Floor Mount Porcelain Coated Cast Iron Floor Sink

  • Fast #
  • Part #JS55113
  • Item #1359978
  • Manufacturer Part #S55113
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

12 x 12 x 6 in. Floor Mount Porcelain Coated Cast Iron Floor Sink

  • Fast #
  • Part #JS55113
  • Item #1359978
  • Manufacturer Part #S55113
3.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 12"x 12" white porcelain coated cast iron
  • Aluminum dome bottom strainer included
  • Requires Certification

Documents


Specifications

Application:
Residential
End Connection 1:
No Hub
End Connections:
No Hub
Fits Pipe Size:
3 in
Shape:
Square
Sink Bowl Size:
12 in x 12 in x 6 in
Sink Depth:
6 in
Sink Installation Type:
Floor Mount
Sink Material:
Porcelain Coat Cast Iron