This product requires certification to purchase.

12 x 3/4 in. Water Heater Connector

You last purchased this on
 
Jones Stephens

12 x 3/4 in. Water Heater Connector

Brand image
You last purchased this on
 
Jones Stephens

12 x 3/4 in. Water Heater Connector

  • Fast #
  • Part #JJ39712
  • Item #7720659
  • Manufacturer Part #J39712
3.3 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Durable corrugated stainless steel provides superior flexibility for easy installation
  • Integrated dielectric sleeve provides protection against galvanic corrosion
  • Includes rubber washers for a tight seal
  • Simple installation with no special tools required
  • For residential or commercial use
  • Lead free
  • UPC listed
  • Complies with NSF, ANSI, ASME & CSA specifications
  • Requires Certification

Documents


Specifications

CSA Certified:
CSA B125.6-17, CSA 372-2022
Color Finish Category:
Silver Tones
End Connection 1:
FIPS
End Connection 2:
FIPS
End Connections:
FIPS x FIPS
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
IAPMO Listed:
Yes
Length:
12 in
Material:
Stainless Steel
NSF:
NSF 372-2016
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Rigid:
No
UL Listed:
No


Customers Also Bought
1–6 of 18 items
Part #JJ39718
Item #7720631
5 out of 5 Customer Rating
Requires Certification
Part #JC76612LF
Item #7721044
4.2 out of 5 Customer Rating
Requires Certification
Part #JJ39724
Item #7720790
5 out of 5 Customer Rating
Requires Certification
Part #JJ35712
Item #3703422
3.8 out of 5 Customer Rating
Requires Certification
Part #JC76616LF
Item #7721906
5 out of 5 Customer Rating
Requires Certification
Part #S633312
Item #3076920
3.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JC76616LF
Item #7721906
5 out of 5 Customer Rating
Requires Certification
Part #JJ39724
Item #7720790
5 out of 5 Customer Rating
Requires Certification
Part #JJ35712
Item #3703422
3.8 out of 5 Customer Rating
Requires Certification
Part #JJ39718
Item #7720631
5 out of 5 Customer Rating
Requires Certification
Part #JJ34724
Item #1603094
5 out of 5 Customer Rating
Requires Certification
Part #JS04352
Item #3705176
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing