This product requires certification to purchase.

12 x 7 in. Steel Combination Nipple Caddy

You last purchased this on
 
Jones Stephens

12 x 7 in. Steel Combination Nipple Caddy

  • Fast #
  • Part #JN70575
  • Item #1914644
  • Manufacturer Part #N70575
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

12 x 7 in. Steel Combination Nipple Caddy

  • Fast #
  • Part #JN70575
  • Item #1914644
  • Manufacturer Part #N70575
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Keep your fittings organized and ready.
  • Holds 39 1/2"-nipples and 33 3/4"-nipples (close through 6")
  • Heavy steel construction
  • Strong welded seams
  • Baked epoxy finish
  • Push away foldover handle
  • Requires Certification

Documents


Specifications

Color Finish Name:
Grey
Gauge (metal):
21 ga
Height:
6-49/100 in
Length:
12-14/25 in
Material:
Steel
Weight:
4.3 lb
Width:
7 in