This product requires certification to purchase.

12mm Phillips Head Wood Screw

You last purchased this on
 
Jones Stephens

12mm Phillips Head Wood Screw

  • Fast #
  • Part #JF33036
  • Item #862184
  • Manufacturer Part #F33036
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

12mm Phillips Head Wood Screw

  • Fast #
  • Part #JF33036
  • Item #862184
  • Manufacturer Part #F33036
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Zinc plated
  • Requires Certification

Documents


Specifications

Coating:
Zinc Plated
FM Approved:
No
Height:
2-7/10 in
Length:
4-1/10 in
Product Type:
Phillips Head
Screw Head:
Phillips
Thread Length:
3
Thread Size:
12 mm
UL Listed:
No
Width:
5-2/5 in