12mm x 1-1/4 in. Phillips Head Wood Screw
12mm x 1-1/4 in. Phillips Head Wood Screw
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Zinc plated
- CARTON QUANTITIES ONLY
Specifications
- Coating:
- Zinc Plated
- FM Approved:
- No
- Height:
- 3-9/10 in
- Length:
- 1-7/10 in
- Product Type:
- Phillips Head
- Screw Head:
- Phillips
- Size:
- #12
- UL Listed:
- No
- Width:
- 2-4/5 in