This product requires certification to purchase.

14-3/4 x 4 in. Wrot Steel Ladle

You last purchased this on
 
Jones Stephens

14-3/4 x 4 in. Wrot Steel Ladle

  • Fast #
  • Part #JL42104
  • Item #60568
  • Manufacturer Part #L42104
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

14-3/4 x 4 in. Wrot Steel Ladle

  • Fast #
  • Part #JL42104
  • Item #60568
  • Manufacturer Part #L42104
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Wrought steel
  • Requires Certification

Documents


Specifications

Diameter - Base:
4 in
Height:
3 in
Length:
4 in
Material:
Wrought Steel
Product Type:
Ladles
Size:
4 in
Weight:
0.77 lb
Width:
4-1/2 in