This product requires certification to purchase.

14 in. Half Round File

You last purchased this on
 
Jones Stephens

14 in. Half Round File

  • Fast #
  • Part #JJ41206
  • Item #2473169
  • Manufacturer Part #J41206
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

14 in. Half Round File

  • Fast #
  • Part #JJ41206
  • Item #2473169
  • Manufacturer Part #J41206
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Durable plastic handles
  • Top quality alloy steel
  • Requires Certification

Specifications

Application:
Filing, Sharpening
Height:
1 in
Length:
14 in
Material:
Steel
Number of Tools Included:
1
Tool Type:
File
Weight:
1.15 lb
Width:
20 in