14 in. Hex Locknut
14 in. Hex Locknut
Frequently Purchased Together
Product Details
Product Details
- CARTON QUANTITIES ONLY
Documents
Specifications
- Color Finish Name:
- Chrome Plated
- Diameter - Inside 1:
- 1/2 in
- Height:
- 1/2 in
- Length:
- 4-1/2 in
- Material:
- Alloy
- Material Type:
- ZAMAK
- Product Type:
- Locknut
- Size:
- 1/2 in
- Width:
- 4-1/2 in