This product requires certification to purchase.

14 x 14 in. Snap-Ease ABS Access Panel

You last purchased this on
 
Jones Stephens

14 x 14 in. Snap-Ease ABS Access Panel

  • Fast #
  • Part #JA05014
  • Item #138591
  • Manufacturer Part #A05014
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

14 x 14 in. Snap-Ease ABS Access Panel

  • Fast #
  • Part #JA05014
  • Item #138591
  • Manufacturer Part #A05014
3.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 30
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Provides easy access for future repairs and maintenance to plumbing or electrical wiring behind the wall
  • Snap-in design allows for quick and easy installation - no tools required
  • Designed to fit any wall thickness and installed within the framing
  • Constructed of high impact white polystyrene material
  • Can be painted or wallpapered
  • Do not install near an open flame or in an area of excessive heat. Check local building codes for acceptance.
  • Overall dimensions 17" x 17"
  • Rough opening approximately 13-7/8" x 13-7/8"
  • 5/8" inset depth
  • Interior opening 13-1/2" x 13-1/2"
  • Requires Certification

Documents


Specifications

Application:
Wall
Color Finish Category:
Whites
Color Finish Name:
White
Length:
17 in
Material:
Plastic
Material Type:
ABS
Panel Door Plate Type:
Access Panel
Size:
14 in x 14 in
Width:
17 in