14 x 27 in. ABS Access Panel
14 x 27 in. ABS Access Panel
Frequently Purchased Together
Product Details
Product Details
- Provides easy access for future repairs and maintenance to plumbing or electrical wiring behind the wall
- Snap-in design allows for quick and easy installation - no tools required
- Designed to fit any wall thickness and installed within the framing
- Constructed of high-impact white ABS material
- Can be painted or wallpapered
- Do not install near an open flame or in an area of excessive heat. Check local building codes for acceptance.
- Overall dimensions 17" x 30-3/4"
- Two panel inserts, each 13.72" x 13.72"
- 5/8" inset depth
- Interior opening 13-1/2" x 27-1/4"
Documents
Specifications
- Application:
- Wall
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- FM Approved:
- No
- Insulated:
- No
- Length:
- 30-3/4 in
- Material:
- Plastic
- Material Type:
- ABS
- Panel Door Plate Type:
- Access Panel
- Size:
- 14 in x 27 in
- UL Listed:
- No
- Width:
- 17 in