This product requires certification to purchase.

15/16 in. Duel Threaded Aerator

Jones Stephens

15/16 in. Duel Threaded Aerator

  • Fast #
  • Part #JA01020
  • Item #82585
4.9 out of 5 Customer Rating
Brand image
Jones Stephens

15/16 in. Duel Threaded Aerator

  • Fast #
  • Part #JA01020
  • Item #82585
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Dual threads are 15/16"-27 male x 55/64"-27 female
  • Lead Free
  • Requires Certification
  • Lead Law Compliant, Not Certified

Documents


Specifications

CEC Compliant:
Not for Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
Male, Female
End Connections:
MaleFemale
Flow Rate:
4.5 gpm
Lead Law Compliance Level:
Compliant Not Certified
Length:
5-1/10 in
Material:
Brass
Pressure Compensating:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Thread Size:
15/16 in
WaterSense Labeled:
No