15/16 in. Male Threaded x Female Threaded Aerator (Pack of 12)
15/16 in. Male Threaded x Female Threaded Aerator (Pack of 12)
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Dual thread
- 1.8 GPM max flow
- 15/16" x 27T large male thread
- 55/64" x 27T large female thread
- Chrome plated solid brass body
- Pressure compensating for constant flow from 20 to 80 PSI
- Anti-clogging dome screen filters sediment and particles
- Compliant with Low-Lead requirements
- 12 Pack in recloseable storage package
Documents
Specifications
- BAA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- Male
- End Connections:
- Male x Female Threaded
- Flow Rate:
- 1.8 gpm
- IAPMO Listed:
- No
- Length:
- 5-1/2 in
- Material:
- Brass, Plastic
- NSF Certified:
- No
- Package Quantity:
- Pack of 12
- Pressure Compensating:
- No