This product requires certification to purchase.

16 oz MAP-PRO™

Jones Stephens

16 oz MAP-PRO™

  • Fast #
  • Part #JJ40600
  • Item #673157
  • Manufacturer Part #J40600
5 out of 5 Customer Rating
Brand image
Jones Stephens

16 oz MAP-PRO™

  • Fast #
  • Part #JJ40600
  • Item #673157
  • Manufacturer Part #J40600
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Philadelphia, PA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Temperatures for burning: MAPP 3300
  • LTL TRANSPORTATION ONLY
  • NO UPS/FED EX
  • Requires Certification

Documents


Specifications

Application:
Welding, Soldering
Capacity:
14.1 oz
Fuel Type:
Propane
Height:
10-7/10 in
Length:
3 in
Maximum Temperature:
3300
Product Type:
Cylinder
Size:
14.1 oz
Torch Type:
MAP-PRO
UPC:
717510406009
Weight:
1.9 lb
Width:
3 in