This product requires certification to purchase.

16 oz. Drain Cleaner

You last purchased this on
 
Jones Stephens

16 oz. Drain Cleaner

  • Fast #
  • Part #JS95701
  • Item #7301662
  • Manufacturer Part #S95701
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

16 oz. Drain Cleaner

  • Fast #
  • Part #JS95701
  • Item #7301662
  • Manufacturer Part #S95701
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 12
Log in or Create an Account to see product availability.
  • Pick Up: 6 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Organic digester; biodegradable
  • Dissolves grease, hair, sanitary napkins, sludge, soap and paper
  • Environmentally safe
  • ORM-D
  • GROUND TRANSPORTATION ONLY
  • CARTON QUANTITIES ONLY
  • Contains virgin sulfuric acid
  • Safe to use on drains, sinks, and septic tanks
  • Type liquid
  • Requires Certification

Documents


Specifications

Height:
8-9/10 in
Length:
9-3/10 in
Material:
Stainless Steel
Size:
1 pt
Width:
11-9/10 in