This product requires certification to purchase.

160 psi Water Test Gauge

You last purchased this on
 
Jones Stephens

160 psi Water Test Gauge

  • Fast #
  • Part #JJ66302
  • Item #7722511
  • Manufacturer Part #J66302
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

160 psi Water Test Gauge

  • Fast #
  • Part #JJ66302
  • Item #7722511
  • Manufacturer Part #J66302
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Steel case construction
  • 3/4" FGHT connection
  • 2-1/2" face
  • 0-160 psi
  • 2 # increments
  • Includes memory pointer
  • Bourdon tube style
  • Grade Class B
  • Requires Certification

Specifications

Color Finish Name:
Black
Diameter:
2-1/2 in
End Connection 1:
FGHT
End Connections:
FGHT
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Height:
4-7/100 in
Length:
2-43/100 in
Material:
Steel
Pressure - High:
160
Pressure - Low:
0
Pressure - Maximum:
160 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov