18 in. Air Pump
18 in. Air Pump
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Diameter:
- 1-1/2 in
- Height:
- 2-1/2 in
- Length:
- 21 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Smart Home Enabled:
- No
- Tool Type:
- Pump
- UL Listed:
- No
- Weight:
- 1.7 lb
- Width:
- 2 in