This product requires certification to purchase.

18 in. Plumber Saw

You last purchased this on
 
Jones Stephens

18 in. Plumber Saw

  • Fast #
  • Part #JS49001
  • Item #21728
  • Manufacturer Part #S49001
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

18 in. Plumber Saw

  • Fast #
  • Part #JS49001
  • Item #21728
  • Manufacturer Part #S49001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Die cast aluminum handle
  • Quickly cuts PVC, ABS, wood, sheetrock, etc.
  • Large comfortable grip
  • Flame hardened blade
  • Blade has 10 teeth/inch
  • Requires Certification

Specifications

Application:
ABS, PVC, Sheetrock, Wood
Blade Length (in):
18 in
Handle Material:
Die Cast Aluminum
Height:
7/10 in
Saw Type:
Plumber
Teeth Per Inch:
10
Weight:
0.8 lb
Width:
2-7/10 in