This product requires certification to purchase.

18 in. Shower Arm and Flange in Chrome Plated

You last purchased this on
 
Jones Stephens

18 in. Shower Arm and Flange in Chrome Plated

  • Fast #
  • Part #JS01049
  • Item #3177764
  • Manufacturer Part #S01049
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

18 in. Shower Arm and Flange in Chrome Plated

  • Fast #
  • Part #JS01049
  • Item #3177764
  • Manufacturer Part #S01049
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 200
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 1/2" x 6" chrome-plated plastic with flange
  • Carton Quantities Only
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
1 in
Length:
6 in
MA Approved:
No
Material:
Plastic
Proposition 65:
WARNING: This product can expose you to chemicals including chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Shower Arm Reach:
6 in
WaterSense Labeled:
No
Width:
5 in