This product requires certification to purchase.

18 x 5 in. 16 ga FHA Studding Guard

You last purchased this on
 
Jones Stephens

18 x 5 in. 16 ga FHA Studding Guard

  • Fast #
  • Part #JS33518
  • Item #1896629
  • Manufacturer Part #S33518
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

18 x 5 in. 16 ga FHA Studding Guard

  • Fast #
  • Part #JS33518
  • Item #1896629
  • Manufacturer Part #S33518
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 15 Case: 15
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Not self-nailing
  • 20 holes
  • Requires Certification

Documents


Specifications

Gauge (metal):
16 ga
Height:
1-3/10 in
Length:
18 in
Material:
Steel
Product Type:
Stud Guard
Width:
18-2/5 in