This product requires certification to purchase.

180 lb. Cast Iron Ceiling Flange

You last purchased this on
 
Jones Stephens

180 lb. Cast Iron Ceiling Flange

  • Fast #
  • Part #JH81375
  • Item #1592144
  • Manufacturer Part #H81375
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

180 lb. Cast Iron Ceiling Flange

  • Fast #
  • Part #JH81375
  • Item #1592144
  • Manufacturer Part #H81375
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Cast iron construction
  • Zinc finish for durability and corrosion resistance
  • Used to mount threaded rod
  • Fits 3/8” threaded rod
  • Can be mounted to most surfaces
  • Maximum load rating: 180 pounds
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-47
Coating:
Zinc Plated
Color Finish Name:
Galvanized
Height:
2-3/4 in
Length:
2-3/4 in
Material:
Steel
Product Type:
Ceiling Flange
Rod Size (in):
3/8 in
UL Listed:
No
Weight:
0.1 lb
Width:
1-7/10 in
Work Load Limit:
180 lb