This product requires certification to purchase.

2-1/2 in. IPS EPDM PVC Compression Coupling

You last purchased this on
 
Jones Stephens

2-1/2 in. IPS EPDM PVC Compression Coupling

  • Fast #
  • Part #JONC12250
  • Item #85438
  • Manufacturer Part #C12250
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

2-1/2 in. IPS EPDM PVC Compression Coupling

  • Fast #
  • Part #JONC12250
  • Item #85438
  • Manufacturer Part #C12250
4.9 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 12
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • 7-7/8" Body Length
  • For use on cold water lines only
  • Ribbed body and nuts for gripping
  • Fits IPS and Schedule 40 pipe
  • EPDM gaskets
  • 150 PSI at 73F
  • Pipe ends must be restrained
  • Requires Certification

Specifications

ASTM:
ASTM D2466
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Compression Coupling
IAPMO Listed:
No
Length:
7-7/8 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
73
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40