2-1/2 in. Steel Galvanized Pipe Strap
2-1/2 in. Steel Galvanized Pipe Strap
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 25-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Constructed of strong galvanized steel for corrosion resistance
- Safely secures pipe to wall, floor joist, and other surfaces
- Use with PVC, CPVC, galvanized, or other piping systems
Documents
Specifications
- Coating:
- Galvanized
- Color Finish Category:
- Greys
- Color Finish Name:
- Galvanized
- Fits Pipe Size:
- 2-1/2 in
- Height:
- 2 in
- Length:
- 3-3/4 in
- Material:
- Steel
- Product Type:
- Pipe Strap
- Width:
- 1 in