2-1/2 in. Sweat Dial Thermometer
2-1/2 in. Sweat Dial Thermometer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Steel case construction
- 3/4" SWT connection
- 2-1/2" glass face
- 5° increments
- Dual scale
- 30°-250°F (0°-120°C)
- Center back mount
- Thermometer can be removed from adapter for easy installation
- Grade Class B
Specifications
- Application:
- Hot Water
- Color Finish Name:
- Silver
- Diameter:
- 2-1/2 in
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 2-6/25 in
- Length:
- 2-1/2 in
- Material:
- Steel
- Maximum Temperature:
- 240
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Temperature Range:
- 40 to 240 Deg F
- Weight:
- 0.25 lb
- Width:
- 2-1/2 in