2-1/2 in. x 1/2 ft. Plastic Pipe Insulation
2-1/2 in. x 1/2 ft. Plastic Pipe Insulation
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Use with flange connection kits
- To form dielectric connection use fiber washers
Documents
Specifications
- Color Finish Name:
- White
- FM Approved:
- No
- Fits Pipe Size:
- 2-1/2 in
- Length:
- 1/2 ft
- Material:
- Plastic
- Material Type:
- Poly
- Origin:
- Domestic
- Product Type:
- Insulation Kit, Sleeve
- Size:
- 2-1/2 in
- UL Listed:
- No