2-1/2 x 1/4 in. NPT 55 psi Face Angle Tridicator with 1 in. Stem
2-1/2 x 1/4 in. NPT 55 psi Face Angle Tridicator with 1 in. Stem
Frequently Purchased Together
Product Details
Product Details
- Steel case construction
- 1/4" MPT connection
- 2-7/8" face
- 1-1/2" stem
- 0-55 psi
- Dual scale
- 70°-250°F
- Center back mount
- Grade Class B
Specifications
- CE Approved:
- No
- Color Finish Name:
- Black
- Diameter:
- 2-1/2 in
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 2-19/25 in
- Length:
- 2-83/100 in
- Material:
- Steel
- Maximum Temperature:
- 250
- Minimum Temperature:
- 70
- NSF Certified:
- No
- Pressure - High:
- 55
- Pressure - Low:
- 0
- Pressure - Maximum:
- 55 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Smart Home Enabled:
- No
- Temperature Range:
- 70 to 250 Deg F
- UL Listed:
- No
- Weight:
- 0.31 lb
- Width:
- 2-83/100 in