2-1/4 in. Closet Bolt with Round Washer and Acorn Nut (4 Pack)
2-1/4 in. Closet Bolt with Round Washer and Acorn Nut (4 Pack)
Frequently Purchased Together
Product Details
Product Details
- CARTON QUANTITIES ONLY
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- CARB OTC LEED Compliant:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Length:
- 2-1/4 in
- Material:
- Zinc
- Size:
- 1/4 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 4-1/5 in