2-1/8 in. ID x 3-3/16 in. OD Thick Rubber Beveled Waste and Overflow Washer
2-1/8 in. ID x 3-3/16 in. OD Thick Rubber Beveled Waste and Overflow Washer
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 72-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fits flush between outside of tub and overflow drain head
- Tapered shape to match slope of outside of tub
- Made of sponge rubber to achieve watertight seal on rough surface
- 3-3/16" OD x 2-1/8" ID
- Tapers from 9/16" thick to 3/16" thick
- Carded
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2-2015
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 3-3/16 in
- Diameter - Inside 1:
- 3-1/6 in
- Diameter - Outside:
- 2-1/8 in
- Faucet Part Type:
- Nuts, Washers, Gaskets
- GSA Approved:
- No
- Height:
- 1 in
- IAPMO Listed:
- No
- Length:
- 5-14/25 in
- MA Approved:
- No
- Material:
- Rubber
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 3-87/100 in