This product requires certification to purchase.

2-15/16 in. Threaded PVC Satin Nickel Shower Drain

You last purchased this on
 
Jones Stephens

2-15/16 in. Threaded PVC Satin Nickel Shower Drain

Brand image
You last purchased this on
 
Jones Stephens

2-15/16 in. Threaded PVC Satin Nickel Shower Drain

  • Fast #
  • Part #JD41004
  • Item #3704549
  • Manufacturer Part #D41004
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fits over 2" Schedule 40 DWV pipe
  • Allows for secondary drainage
  • Accepts knockout test cap for testing
  • Height is 9-1/2"
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
Adjustable:
Yes
CSA Certified:
CSA B125.2-15
Construction:
Non-Membrane
Drain Base Height:
2 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Base Width:
4-1/4 in
Grate Color Finish:
Satin Nickel
Grate Color Finish Category:
Stainless Steel/Nickel Tones
Grate Diameter:
4-1/4 in
Grate Shape:
Round
IAPMO Listed:
No
Length:
2-7/10 in
Outlet Type:
Threaded


Call for Pricing
Call for Pricing