This product requires certification to purchase.

2-7/8 in. Acrylic Handle in Crystal

You last purchased this on
 
Jones Stephens

2-7/8 in. Acrylic Handle in Crystal

  • Fast #
  • Part #JH53032
  • Item #9424719
  • Manufacturer Part #H53032
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

2-7/8 in. Acrylic Handle in Crystal

  • Fast #
  • Part #JH53032
  • Item #9424719
  • Manufacturer Part #H53032
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Crystal Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fits Moen® Chateau and Magnum lavatory faucets
  • Replaces #96791
  • For single handle faucets
  • Crystal clear acrylic
  • Short broach
  • Complete with index button, handle screw and stem adapter ring
  • 1-7/8" overall height
  • Fit, finish and quality assured
  • Carded
  • The manufacturers’ names are used only to describe whose products the handles will fit. The handles are not manufactured by those companies.
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Moen®
Color Finish Category:
Clear
Color Finish Name:
Crystal
Faucet Part Type:
Handle
Handle Type:
Knob
Height:
1-27/40 in
Material:
Plastic
Material Type:
Acrylic
WaterSense Labeled:
No
Width:
2-3/8 in