2-7/8 in. Acrylic Handle in Crystal
2-7/8 in. Acrylic Handle in Crystal
Package Quantity Info:
Each: 1 Inner Pack: 6-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fits Moen® Posi-Temp® tub and shower faucets
- Replaces #100710
- For single handle faucets
- Crystal clear acrylic
- Long broach
- Complete with handle screw, index button and stem adapter ring
- 1-7/8" overall height
- Fit, finish and quality assured
- Carded
- The manufacturers’ names are used only to describe whose products the handles will fit. The handles are not manufactured by those companies.
Documents
Specifications
- Brand Model Compatibility:
- Moen® Posi-Temp®
- Color Finish Category:
- Clear
- Color Finish Name:
- Crystal
- Faucet Part Type:
- Handle
- Fits Brand:
- Moen
- Handle Type:
- Knob
- Height:
- 1-27/40 in
- Material:
- Plastic
- Material Type:
- Acrylic
- WaterSense Labeled:
- No
- Width:
- 2-3/8 in