2 Chrome ZAMAC SJ NUT
2 Chrome ZAMAC SJ NUT
Frequently Purchased Together
Product Details
Product Details
- CARTON QUANTITIES ONLY
Documents
Specifications
- Color Finish Name:
- Chrome Plated
- Height:
- 2-3/10 in
- Material:
- Die Cast Zinc
- Product Type:
- Slip Joint
- Width:
- 9-2/5 in