2 Galvanized IPS Long Compression Coupling
2 Galvanized IPS Long Compression Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- 4-1/2" Body Length
- EPDM gaskets
- Metal friction ring
- Maximum 125 PSI at 120F
- Pipe ends must be restrained
- Fits both IPS and Schedule 40 pipe
- Galvanized for corrosion protection
Specifications
- Application:
- IPS Pipe, Schedule 40 Pipe
- Coating:
- Galvanized
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Long, Straight, Compression
- Length:
- 3 in
- Material:
- Malleable Iron
- Material Type:
- EPDM
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No