This product requires certification to purchase.

2-Hole Lift and Turn Conversion Kit

You last purchased this on
 
Jones Stephens

2-Hole Lift and Turn Conversion Kit

  • Fast #
  • Part #JB5155BL
  • Item #3704560
  • Manufacturer Part #B5155BL
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

2-Hole Lift and Turn Conversion Kit

  • Fast #
  • Part #JB5155BL
  • Item #3704560
  • Manufacturer Part #B5155BL
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Black finish
  • Two-hole faceplate
  • Lift and Turn provides a positive lock
  • Bushing allows interchangeability between 1-3/8" and 1-1/2"
  • Includes drain, bushing, faceplate and screws
  • Constructed of durable corrosion resistant materials
  • Simple installation with no special tools required
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
IAPMO Listed:
No
Material:
Zinc
Product Type:
Lift & Turn Kit