2 in - 3 in. Push On Plastic Chrome Plated Floor Drain
2 in - 3 in. Push On Plastic Chrome Plated Floor Drain
Frequently Purchased Together
Product Details
Product Details
- Fits over 2” or inside 3” Schedule 40 DWV pipe
- Comes with square screw-in chrome plated strainer
- Low profile for first and second floor installations
- Beveled edge allows for recessed installation
- Reversible clamping ring for additional 1/2" height adjustment
- Brass inserts ensure secure clamping of membrane
- Dual weep holes
- Recessed sump area for added drainage
- Replacement strainer - D60812
- Square strainer allows for easier tiling on floor
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- Adjustable:
- Yes
- CSA Certified:
- CSA B125.2-15
- Drain Base Height:
- 3-1/4 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Base Width:
- 6-1/2 in
- Fits Pipe Size:
- 2 in - 3 in
- Grate Color Finish:
- Chrome Plated
- Grate Color Finish Category:
- Chromes
- Grate Shape:
- Square
- IAPMO Listed:
- No
- Outlet Type:
- Push On
- UL Listed:
- No