2 in x 3 ft. Brass Plain End Cover Tube
2 in x 3 ft. Brass Plain End Cover Tube
Frequently Purchased Together
Product Details
Product Details
- Plain ends (no threads)
- 20 gauge
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connection Type:
- Plain End
- Diameter:
- 2 in
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Gauge (metal):
- 20 ga
- Length:
- 3 ft
- Material:
- Brass
- Product Type:
- Cover Tube
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.