This product requires certification to purchase.

2 in. 250 lb. Galvanized Steel Pipe Hanger

You last purchased this on
 
Jones Stephens

2 in. 250 lb. Galvanized Steel Pipe Hanger

  • Fast #
  • Part #JH30002
  • Item #3707150
  • Manufacturer Part #H30002
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

2 in. 250 lb. Galvanized Steel Pipe Hanger

  • Fast #
  • Part #JH30002
  • Item #3707150
  • Manufacturer Part #H30002
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Safely secures hanging pipes
  • For use with Schedule 40 DWV pipe
  • Galvanized steel for durability and corrosion resistance
  • Alternating screw and nail holes
  • Maximum load rating: 250 pounds
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-5857
Application:
Schedule 40 Pipe
Coating:
Galvanized
FM Approved:
No
Fits Pipe Size:
2 in
Height:
6-3/5 in
Length:
18-3/10 in
Material:
Steel
Product Type:
Pipe Hanger
UL Listed:
No
Width:
13-2/5 in
Work Load Limit:
250 lb