2 in. ABS IPS Plastic Spud with 4 in. Chrome Plated Square Strainer
2 in. ABS IPS Plastic Spud with 4 in. Chrome Plated Square Strainer
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Height:
- 4-3/5 in
- Material:
- Plastic
- Material Type:
- ABS
- Product Type:
- Spud
- Size:
- 2 in
- WaterSense Labeled:
- No
- Width:
- 7-2/5 in