2 in. ABS SPGT Horizontal Urinal Flange Kit
2 in. ABS SPGT Horizontal Urinal Flange Kit
Frequently Purchased Together
Product Details
Product Details
- Fits inside hub of fitting
- 3-1/4" - 7" flange mounting centers
- Kit include bolts, nuts, washers and gasket
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Material:
- Plastic
- Material Type:
- ABS
- WaterSense Labeled:
- No