2 in. Adjustable Top Clamp Ring Cast Iron Drain Stainless Steel
2 in. Adjustable Top Clamp Ring Cast Iron Drain Stainless Steel
Product Details
Product Details
- Tongue and groove cast iron bolt down clamping ring
- Weep holes on both top and bottom for secondary drainage
- Can be used with gasket to make unit no-caulk
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Stainless Steel
- Grate Color Finish Category:
- Stainless Steel/Nickel Tones
- Grate Diameter:
- 7 in
- Length:
- 11-1/2 in